Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 30x72in, LdCap 600lb
Mfr # 3072C
Zoro # G1895567
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
- Wire Shelf Adjustment Type Quick Adjust Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 3072C
- Zoro # G1895567
- UPC # 651588060353
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 72 in |
Overall Depth | 30 in |
Shelf Depth | 30 in |
Shelf Width | 72 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Load Capacity | 600 lb |
Standards | NSF |
Wire Shelving Finish | Chrome |
Wire Shelving Material | Steel |
Shelf Capacity | 600 lb |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Shelf Adjustment Type | Quick-Adjust |
Recommended Environments | Dry |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 30 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- Quantum Storage Systems Wire Shelving