Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 24x54in, LdCap 600lb
Mfr # 2454BK
Zoro # G1894657
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Black
- Finish Epoxy Coated
- Shelf Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2454BK
- Zoro # G1894657
- UPC # 651588208595
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Width | 54 in |
Lip Height | 1/4 in |
Shelf Width | 54 in |
Shelf Depth | 24 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Black |
Finish | Epoxy Coated |
Shelf Capacity | 600 lb |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
Load Capacity | 600 lb |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Standards | NSF |
Recommended Environments | Dry, Wet |
Mounting Hardware Required | Yes |
Shelf Adjustment Type | Quick-Adjust |
Lip Type | Stationary |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Freestanding Gowning Rack, EP, 24"Wx72"L (EP2472-GR)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106RD)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- Quantum Storage Systems Wire Shelving