Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 24x36in, LdCap 800lb
Mfr # 2436GY
Zoro # G1894675
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Gray
- Finish Epoxy Coated
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2436GY
- Zoro # G1894675
- UPC # 651588356630
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Gray |
Finish | Epoxy Coated |
Load Capacity | 800 lb |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
Shelf Capacity | 800 lb |
Standards | NSF |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Shelf Adjustment Type | Quick-Adjust |
Recommended Environments | Dry, Wet |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Description
Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BR)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 84 in D, 50 in W, 4 Shelves, Blue (VSSR-15)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Proform, Green Epoxy (2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Proform, Green Epoxy (WR63-1848P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X86", Black Epoxy (WR86-1248BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- Quantum Storage Systems Wire Shelf Units