Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 24"D x 60"W, Silver
Mfr # 2460S
Zoro # G2418328
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 2460S
- Zoro # G2418328
- UPC # 651588059999
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Depth | 24 in |
Overall Height | 1" |
Overall Width | 60 in |
Shelf Depth | 24 in |
Shelf Width | 60 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Stainless steel |
Gauge | 16 |
Capacity | 600 lb. |
Wire Shelving Finish | Stainless Steel |
Shelf Capacity | 600 lb |
Item - Wire Shelves | Wire Shelf |
Wire Shelving Material | Stainless Steel |
Wire Shelf Adjustment Type | Split Sleeve |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Shelf Adjustment Type | Split Sleeve |
Recommended Environments | Dry, Harsh, Wet |
Load Capacity | 600 lb |
Description
Wire Shelf, Color Silver, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Red (QUS221RD)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X54", Proform, Green Epoxy (WR54-3672P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- Quantum Storage Systems Wire Shelf Units