Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 24"D x 42"W, Chrome
Mfr # 2442C
Zoro # G7942837
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Depth 24"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2442C
- Zoro # G7942837
- UPC # 651588004692
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 24" |
Overall Width | 42 in |
Overall Depth | 24 in |
Shelf Depth | 24 in |
Shelf Width | 42 in |
Shelf WxD | 42 in x 24 in |
Description
Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Includes Split Sleeves, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-102BL)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- ZORO SELECT Wire Shelving, 24"D x 24"W x 74"H, 4 Shelves, Silver (2KNY5)
- Quantum Storage Systems Wire Shelving