Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 24"D x 36"W, Chrome
Mfr # 2436C
Zoro # G9006776
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Depth 24"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 2436C
- Zoro # G9006776
- UPC # 651588004579
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Overall Width | 36 in |
Overall Depth | 24 in |
Shelf Depth | 24 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 24 in |
Description
Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Includes Split Sleeves, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 74H (18307B)
- Quantum Storage Systems Wire Shelving