Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 21x36in, LdCap 800lb
Mfr # 2136P
Zoro # G1894410
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Green
- Finish Epoxy Coated
- Shelf Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 2136P
- Zoro # G1894410
- UPC # 651588058299
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Shelf Depth | 21 in |
Shelf Width | 36 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Green |
Finish | Epoxy Coated |
Shelf Capacity | 800 lb |
Load Capacity | 800 lb |
Wire Shelving Finish | Epoxy |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Standards | NSF |
Wire Shelving Material | Steel |
Shelf Adjustment Type | Quick-Adjust |
Recommended Environments | Dry, Wet |
Lip Type | Stationary |
Mounting Hardware Required | Yes |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (30288YELLO)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-1830LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome (AD74-1842C)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- Quantum Storage Systems Wire Shelf Units