Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 14x72in, LdCap 800lb
Mfr # 1472BK
Zoro # G1894550
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Black
- Finish Epoxy Coated
- Wire Shelf Adjustment Type Quick Adjust Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1472BK
- Zoro # G1894550
- UPC # 651588208151
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 14 in |
Lip Height | 1/4 in |
Overall Width | 72 in |
Shelf Depth | 14 in |
Shelf Width | 72 in |
Shelf WxD | 72 in x 14 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Black |
Finish | Epoxy Coated |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Wire Shelving Finish | Epoxy |
Standards | NSF |
Shelf Capacity | 800 lb |
Wire Shelving Material | Steel |
Load Capacity | 800 lb |
Shelf Adjustment Type | Quick-Adjust |
Mounting Hardware Required | Yes |
Recommended Environments | Dry, Wet |
Lip Type | Stationary |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 72 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS210)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-255BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- Quantum Storage Systems Wire Shelving