Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 14x30in, LdCap 600lb
Mfr # 1430GY
Zoro # G1893144
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Gray
- Finish Epoxy Coated
- Wire Shelving Finish Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1430GY
- Zoro # G1893144
- UPC # 651588095607
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 14 in |
Overall Width | 30 in |
Shelf Depth | 14 in |
Shelf Width | 30 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Gray |
Finish | Epoxy Coated |
Wire Shelving Finish | Epoxy |
Load Capacity | 600 lb |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Shelf Capacity | 600 lb |
Wire Shelving Material | Steel |
Standards | NSF |
Lip Type | Stationary |
Mounting Hardware Required | Yes |
Shelf Adjustment Type | Quick-Adjust |
Recommended Environments | Dry, Wet |
Description
Wire Shelf, Color Gray, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 30 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- 80/20 Stacking/Caster Corner, 3 Way (9253)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD63-2460C)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x24x69 (MBSK1824CH)
- Quantum Storage Systems Wire Shelf Units