Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 12x60in, LdCap 800lb
Mfr # 1260C
Zoro # G1893074
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1260C
- Zoro # G1893074
- UPC # 651588048313
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 60 in |
Overall Depth | 12 in |
Shelf Width | 60 in |
Shelf Depth | 12 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Standards | NSF |
Shelf Capacity | 800 lb |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Load Capacity | 800 lb |
Wire Shelving Material | Steel |
Wire Shelving Finish | Chrome |
Shelf Adjustment Type | Quick-Adjust |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Recommended Environments | Dry |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 60 in, Load Capacity 800 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x36 Rolling Prep Table with Stainless Steel Top (AMG WT-3036-WHEELS)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X63", Black Epoxy (WR63-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- Quantum Storage Systems Wire Shelf Units