Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 12x36in, LdCap 600lb
Mfr # 1236C
Zoro # G1895287
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
- Wire Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1236C
- Zoro # G1895287
- UPC # 651588048252
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 12 in |
Overall Width | 36 in |
Shelf Depth | 12 in |
Shelf Width | 36 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Wire Shelving Material | Steel |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Shelf Capacity | 600 lb |
Standards | NSF |
Wire Shelving Finish | Chrome |
Load Capacity | 600 lb |
Shelf Adjustment Type | Quick-Adjust |
Lip Type | Stationary |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 36 in, Load Capacity 600 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- Quantum Storage Systems Wire Shelving