Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 12x30in, LdCap 600lb
Mfr # 1230P
Zoro # G1896958
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Green
- Finish Epoxy Coated
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1230P
- Zoro # G1896958
- UPC # 651588096369
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 30 in |
Overall Depth | 12 in |
Shelf Depth | 12 in |
Shelf Width | 30 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Green |
Finish | Epoxy Coated |
Standards | NSF |
Wire Shelving Material | Steel |
Shelf Capacity | 600 lb |
Wire Shelving Finish | Epoxy |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Load Capacity | 600 lb |
Shelf Adjustment Type | Quick-Adjust |
Recommended Environments | Dry, Wet |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 30 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X63", Black Epoxy (WR63-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR7-532BL)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- Quantum Storage Systems Wire Shelving