Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 12x30in, LdCap 600lb
Mfr # 1230C
Zoro # G1894307
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
- Wire Shelving Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1230C
- Zoro # G1894307
- UPC # 651588176214
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Width | 30 in |
Overall Depth | 12 in |
Shelf Width | 30 in |
Shelf Depth | 12 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Wire Shelving Finish | Chrome |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Shelf Capacity | 600 lb |
Load Capacity | 600 lb |
Standards | NSF |
Wire Shelving Material | Steel |
Recommended Environments | Dry |
Shelf Adjustment Type | Quick-Adjust |
Lip Type | Stationary |
Mounting Hardware Required | Yes |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 30 in, Load Capacity 600 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x24in, LdCap 600lb (2124C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- Quantum Storage Systems Wire Shelf Units