Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WDWB2472P
Zoro # G4633024
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color Green
- Overall Width 72 in
- Load Capacity 800 lb
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB2472P
- Zoro # G4633024
- UPC # 651588151228
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Usable Width | 72 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Green |
Load Capacity | 800 lb |
Finish | Epoxy Coated |
Material | Steel |
Standards | NSF |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Direct |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 72 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 24 in, Overall Width 72 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 60"x24", White, 4PK (5GRE8)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 14 in. L 160 lb (180 WH 14)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- Quantum Storage Systems Cantilever Racks & Components