Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WDWB2472C
Zoro # G4632841
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Number of Shelves 1
- Overall Width 72 in
- Load Capacity 800 lb
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB2472C
- Zoro # G4632841
- UPC # 651588148822
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Usable Width | 72 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Color | Chrome |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Finish | Chrome |
Material | Steel |
Standards | NSF |
Mounting Mechanism | Direct |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 72 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 24 in, Overall Width 72 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 11 5/8 in H (14958006)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- SAX All-Steel Double Sided Wire Drying Rack, 50 Shelves, 17 x 20 x 30 Inches, Black (KCSG-0033)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- Quantum Storage Systems Cantilever Racks & Components