Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WDWB2460GY
Zoro # G4632263
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Shelves 1
- Overall Width 60 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB2460GY
- Zoro # G4632263
- UPC # 651588153604
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Usable Width | 60 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Color | Gray |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Material | Steel |
Standards | NSF |
Finish | Epoxy Coated |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Direct |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 60 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 24 in, Overall Width 60 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 in D x 36 in H, Chrome (WLP-1836C)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120REDBLANK)
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Portable Cantilever Cart (CANT-3648)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- Quantum Storage Systems Cantilever Racks & Components