Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WC14-CB2448P
Zoro # G4634950
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Number of Shelves 1
- Color Green
- Overall Width 48 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB2448P
- Zoro # G4634950
- UPC # 651588151648
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Usable Width | 48 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Green |
Load Capacity | 800 lb |
Material | Steel |
Finish | Epoxy Coated |
Standards | NSF |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Post |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 48 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 14 in, Overall Width 48 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- VESTIL Chain Drum Lifter (CDL-2000)
- SHUTER Parts Cabinet, Steel, 25 Bin (1010012)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- Quantum Storage Systems Cantilever Racks & Components