Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WC14-CB2448C
Zoro # G4632762
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Number of Shelves 1
- Color Chrome
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB2448C
- Zoro # G4632762
- UPC # 651588149249
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Usable Width | 48 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Chrome |
Load Capacity | 800 lb |
Standards | NSF |
Finish | Chrome |
Material | Steel |
Mounting Mechanism | Post |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 48 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 14 in, Overall Width 48 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 71" W Office Desk, Mahogany (N101-M)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- ZEELINE 1.4375 Center Diameter Rubber Edged Follower Plate for Drum 120 lbs (1523)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- Quantum Storage Systems Cantilever Racks & Components