Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WC14-CB2436P
Zoro # G4635921
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Color Green
- Number of Shelves 1
- Overall Width 36 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB2436P
- Zoro # G4635921
- UPC # 651588151600
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Usable Width | 36 in |
Usable Depth | 24 in |
Details
Item | Wire Cantilever |
Color | Green |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Finish | Epoxy Coated |
Standards | NSF |
Material | Steel |
Mounting Mechanism | Post |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 in, Usable Width 36 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 14 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage (109-95)
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-14CR)
- 80/20 Joining Plate, 10 Series (4081)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- Quantum Storage Systems Cantilever Racks & Components