Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 18 in Overall Depth
Mfr # WDWB1872GY
Zoro # G4637321
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color Gray
- Overall Width 72 in
- Load Capacity 800 lb
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB1872GY
- Zoro # G4637321
- UPC # 651588153468
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Usable Width | 72 in |
Usable Depth | 18 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Gray |
Load Capacity | 800 lb |
Finish | Epoxy Coated |
Standards | NSF |
Material | Steel |
Mounting Mechanism | Direct |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 72 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 72 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- Quantum Storage Systems Cantilever Racks & Components