Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 18 in Overall Depth
Mfr # WDWB1860P
Zoro # G4635824
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color Green
- Overall Width 60 in
- Load Capacity 800 lb
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB1860P
- Zoro # G4635824
- UPC # 651588151044
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 60 in |
Overall Depth | 18 in |
Usable Width | 60 in |
Usable Depth | 18 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Green |
Load Capacity | 800 lb |
Standards | NSF |
Material | Steel |
Finish | Epoxy Coated |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Direct |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 60 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 60 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- Quantum Storage Systems Cantilever Racks & Components