Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 18 in Overall Depth
Mfr # WDWB1836P
Zoro # G4637373
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color Green
- Overall Width 36 in
- Load Capacity 800 lb
- Usable Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB1836P
- Zoro # G4637373
- UPC # 651588150962
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Usable Width | 36 in |
Usable Depth | 18 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Green |
Load Capacity | 800 lb |
Finish | Epoxy Coated |
Standards | NSF |
Material | Steel |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Direct |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 36 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- SAX All-Steel Double Sided Wire Drying Rack, 50 Shelves, 17 x 20 x 30 Inches, Black (KCSG-0033)
- Quantum Storage Systems Cantilever Racks & Components