Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 18 in Overall Depth
Mfr # WC14-CB1860GY
Zoro # G4635343
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Number of Shelves 1
- Color Gray
- Overall Width 60 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB1860GY
- Zoro # G4635343
- UPC # 651588153925
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Usable Width | 60 in |
Usable Depth | 18 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Gray |
Load Capacity | 800 lb |
Standards | NSF |
Finish | Epoxy Coated |
Material | Steel |
Mounting Mechanism | Post |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 60 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 18 in, Overall Height 14 in, Overall Width 60 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-216 01421 Econ-O-Tank Gauge (EG-216)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- Quantum Storage Systems Cantilever Racks & Components