Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WDWB1448GY
Zoro # G4634068
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Shelves 1
- Overall Width 48 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB1448GY
- Zoro # G4634068
- UPC # 651588153246
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Usable Width | 48 in |
Usable Depth | 14 in |
Details
Item | Wire Cantilever |
Color | Gray |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Material | Steel |
Finish | Epoxy Coated |
Standards | NSF |
Mounting Mechanism | Direct |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 48 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 14 in, Overall Width 48 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- SHUTER Storage Bin Drop Down (1010109)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- LYON Bench, Locker Room (PP5794)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- Quantum Storage Systems Cantilever Racks & Components