Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WDWB1436C
Zoro # G4634774
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Number of Shelves 1
- Overall Width 36 in
- Load Capacity 800 lb
- Usable Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WDWB1436C
- Zoro # G4634774
- UPC # 651588148402
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Usable Width | 36 in |
Usable Depth | 14 in |
Details
Item | Wire Cantilever |
Color | Chrome |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Material | Steel |
Standards | NSF |
Finish | Chrome |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Direct |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 36 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 14 in, Overall Width 36 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- Quantum Storage Systems Cantilever Racks & Components