Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WC34-CB1436P
Zoro # G4634914
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Number of Shelves 2
- Load Capacity 1,600 lb
- Standards NSF
- Usable Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WC34-CB1436P
- Zoro # G4634914
- UPC # 651588151761
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 34 in |
Overall Width | 36 in |
Overall Depth | 14 in |
Usable Width | 36 in |
Usable Depth | 14 in |
Details
Item | Wire Cantilever |
Number of Shelves | 2 |
Color | Green |
Load Capacity | 1,600 lb |
Standards | NSF |
Finish | Epoxy Coated |
Material | Steel |
Load Capacity per Shelf | 800 lb |
Mounting Mechanism | Post |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 14 in, Usable Width 36 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 34 in, Overall Width 36 in, 1,600 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Green (QUS240GN)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- Quantum Storage Systems Cantilever Racks & Components