Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WC14-CB1472C
Zoro # G4632683
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Color Chrome
- Number of Shelves 1
- Overall Width 72 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB1472C
- Zoro # G4632683
- UPC # 651588148983
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 72 in |
Overall Depth | 14 in |
Usable Width | 72 in |
Usable Depth | 14 in |
Details
Item | Wire Cantilever |
Color | Chrome |
Number of Shelves | 1 |
Load Capacity | 800 lb |
Material | Steel |
Finish | Chrome |
Standards | NSF |
Mounting Mechanism | Post |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 72 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 14 in, Overall Width 72 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- WESCO Wesco® 3/4" Zinc Drum Faucet 272080 (272080)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- Quantum Storage Systems Cantilever Racks & Components