Shop All Cantilever Racks & Components
Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WC14-CB1424GY
Zoro # G4632884
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Number of Shelves 1
- Color Gray
- Overall Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WC14-CB1424GY
- Zoro # G4632884
- UPC # 651588153642
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 24 in |
Overall Depth | 14 in |
Usable Width | 24 in |
Usable Depth | 14 in |
Details
Item | Wire Cantilever |
Number of Shelves | 1 |
Color | Gray |
Load Capacity | 800 lb |
Standards | NSF |
Material | Steel |
Finish | Epoxy Coated |
Mounting Mechanism | Post |
Load Capacity per Shelf | 800 lb |
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 24 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 14 in, Overall Width 24 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110REDBLANK)
- SIMPSON A35 Framing Angle (5606579)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- TOUGH GUY Basket, Wire (190166)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- Quantum Storage Systems Cantilever Racks & Components