Shop All Compartment Boxes
Quantum Storage Systems
Utility Storage Box with 9 compartments, polypropylene
Mfr # QB900
Zoro # G1819785
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 9
- Material polypropylene
- Bin Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QB900
- Zoro # G1819785
- UPC # 651588004623
- Country of Origin Colombia
- Category Compartment Boxes
Details
Item | Utility Storage Box |
Color | Clear |
Number of Compartments | 9 |
Material | polypropylene |
Bin Color | Clear |
Description
Utility Storage Box,10.25 x 13 x 2.38in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB208YL)
- SHUTER Flip Out Parts Bin, 6 (1010018)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- QUANTUM STORAGE SYSTEMS ORGANIZER 12.25X9.5X3"" (2035871)
- QUANTUM STORAGE SYSTEMS Double Sided Tool Organizer, 13 x 10 x 3 in. (ORG80322)
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- BEL-ART Compartment Box with 18 compartments, 6.88 in H x 11.25 in W (F16623)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (206-95-D939)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- Quantum Storage Systems Compartment Boxes