Shop All Tool Boxes
Quantum Storage Systems
Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4 in H
Mfr # RTB12
Zoro # G907711198
product price: $12.99
/ea
Sold in multiples of 12 for $155.88
$155.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Red
- Includes Tool Box
- Handle Type Carrying Handle
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # RTB12
- Zoro # G907711198
- UPC # 651588346754
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 12 in |
Depth | 5-1/2 in |
Height | 4 in |
Details
Item | Tool Box |
Material | Polypropylene |
Color | Red |
Includes | Tool Box |
Handle Type | Carrying Handle |
Description
This tough tool box will not warp or bend even when it is loaded to capacity Ideal for carrying hand tools, hardware or small to mediumsized items Handle provides comfortable smooth grip Flush top surface for convenient stacking and storing Manufactured from heavyduty polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- SIOUX TOOLS AIR RECIP SAW SAW (RS10K)
- QUANTUM STORAGE SYSTEMS Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H (TB12)
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- Quantum Storage Systems Tool Boxes