Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bins, Individual, W 3/4, Ivory
Mfr # QTB405IV
Zoro # G3097306
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 3/4 in
- Outside Length 5 1/4 in
- Outside Height 6 1/4 in
- Overall Height 6 1/4 in
- Outside Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB405IV
- Zoro # G3097306
- UPC # 651588034873
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 4 3/4 in |
Outside Length | 5 1/4 in |
Outside Height | 6 1/4 in |
Overall Height | 6 1/4 in |
Outside Width | 4 3/4 in |
Bin Height | 5 3/4 in |
Bin Depth | 3 3/4 in |
Bin Width | 4 1/4 in |
Drawer Depth | 5-1/4" |
Overall Length | 5 1/4 in |
Inside Height | 5 3/4 in |
Inside Width | 4 1/4 in |
Inside Length | 3 3/4 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in |
Bin Inside Width | 4 1/4 in |
Bin Inside Height | 5 3/4 in |
Bin Inside Depth | 3 3/4 in |
Description
Individual Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 1/4 in, Overall Length 5 1/4 in, Overall Width 4 3/4 in, Stackable Yes, Volume Capacity 0.09 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Interlockable Yes, Material Plastic, Mobility Stationary, Number of Bins 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1260)
- 80/20 Door Glide, 10 S (2067)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- Quantum Storage Systems Tip Out Bins