Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bins, Individual, W 2-13/16, Red
Mfr # QTB409RD
Zoro # G2543082
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 7/8 in
- Outside Length 2 3/8 in
- Outside Height 3 in
- Overall Height 3 in
- Outside Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB409RD
- Zoro # G2543082
- UPC # 651588035030
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 2 7/8 in |
Outside Length | 2 3/8 in |
Outside Height | 3 in |
Overall Height | 3 in |
Outside Width | 2 13/16 in |
Drawer Depth | 2-3/8" |
Bin Height | 2 1/2 in |
Bin Depth | 1 3/4 in |
Bin Width | 2 3/16 in |
Overall Length | 2 3/8 in |
Inside Width | 2 3/16 in |
Inside Height | 2 1/2 in |
Inside Length | 1 3/4 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in |
Bin Inside Depth | 1 3/4 in |
Bin Inside Height | 2 1/2 in |
Bin Inside Width | 2 1/4 in |
Description
Tip-Out Bin, Frame Color Red, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 3 in, Overall Length 2 3/8 in, Overall Width 2 7/8 in, Stackable Yes, Volume Capacity 0.01 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Divider Adjustment Increments Not Applicable, Includes Dividers No, Interlockable Yes, Material Plastic, Mobility Stationary, Number of Bins 1, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin, 9 Compartments Gray (QTB309GY)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 4 Tip Bins (QTB304G)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB305IV)
- Quantum Storage Systems Tip Out Bins