Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bins, Dividable, W 11 7/8, White
Mfr # QTB410WT
Zoro # G2835086
original price:
$43.55
15% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 7/8 in
- Outside Length 5 1/4 in
- Outside Height 5 15/16 in
- Overall Height 6 in
- Outside Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB410WT
- Zoro # G2835086
- UPC # 651588035153
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 11 7/8 in |
Outside Length | 5 1/4 in |
Outside Height | 5 15/16 in |
Overall Height | 6 in |
Outside Width | 11 7/8 in |
Bin Width | 11 in |
Drawer Depth | 5-1/4" |
Bin Depth | 4 1/4 in |
Bin Height | 5 1/4 in |
Overall Length | 5 1/4 in |
Bin Inside Width | 11 in |
Bin Inside Height | 5 1/4 in |
Individual Bin Inside WxDxH | 11 in x 4 1/4 in x 5 1/4 in |
Bin Inside Depth | 4 1/4 in |
Description
Dividable Tip-Out Bin, Frame Color White, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 in, Overall Length 5 1/4 in, Overall Width 11 7/8 in, Stackable Yes, Volume Capacity 0.18 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 4 1/4 in, Bin Inside Height 5 1/4 in, Bin Inside Width 11 in, Divider Color Clear, Includes Dividers Yes, Material Plastic, Mobility Stationary, Number of Bins 1, Number of Dividers 3, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- 80/20 End Cap, For 1010, PK2 (2015-2)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- QUANTUM STORAGE SYSTEMS QTB305 Tilt Out Storage Bin- 5 Compartments Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB305IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- Quantum Storage Systems Tip Out Bins