Shop All Tip Out Bins
Quantum Storage Systems
Tip Out Bins, Dividable, W 11 7/8, Ivory
Mfr # QTB410IV
Zoro # G3295101
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 7/8 in
- Outside Length 5 1/4 in
- Outside Height 5 15/16 in
- Overall Height 6 in
- Outside Width 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB410IV
- Zoro # G3295101
- UPC # 651588035139
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 11 7/8 in |
Outside Length | 5 1/4 in |
Outside Height | 5 15/16 in |
Overall Height | 6 in |
Outside Width | 11 7/8 in |
Bin Height | 5 1/4 in |
Bin Depth | 4 1/4 in |
Bin Width | 11 in |
Drawer Depth | 5-1/4" |
Overall Length | 5 1/4 in |
Bin Inside Height | 5 1/4 in |
Bin Inside Depth | 4 1/4 in |
Bin Inside Width | 11 in |
Individual Bin Inside WxDxH | 11 in x 4 1/4 in x 5 1/4 in |
Description
Dividable Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 6 in, Overall Length 5 1/4 in, Overall Width 11 7/8 in, Stackable Yes, Volume Capacity 0.18 cu ft, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 4 1/4 in, Bin Inside Height 5 1/4 in, Bin Inside Width 11 in, Divider Color Clear, Includes Dividers Yes, Material Plastic, Mobility Stationary, Number of Bins 1, Number of Dividers 3, Opening Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-F Lt Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Stand, Tip Out (QFSM248-306GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 2-1/2, 23-5/8 (QTB309WT)
- Quantum Storage Systems Tip Out Bins