Shop All Tip Out Bins
Quantum Storage Systems
Tip-Out Bin, Clear, For Mfr. No. QTB303
Mfr # QTB303CUP
Zoro # G4796364
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 3/8 in
- Outside Length 5 7/8 in
- Overall Height 5 7/8 in
- Outside Height 8 5/8 in
- Outside Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB303CUP
- Zoro # G4796364
- UPC # 651588131411
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Overall Width | 7 3/8 in |
Outside Length | 5 7/8 in |
Overall Height | 5 7/8 in |
Outside Height | 8 5/8 in |
Outside Width | 7 3/8 in |
Drawer Depth | 5-7/8" |
Overall Length | 8 5/8 in |
Inside Width | 7 3/8 in |
Inside Height | 8 5/8 in |
Inside Length | 5 7/8 in |
Individual Bin Inside WxDxH | 7 3/8 in x 5 7/8 in x 8 5/8 in |
Bin Inside Width | 7 3/8 in |
Bin Inside Height | 8 5/8 in |
Bin Inside Depth | 5 7/8 in |
Description
Tip-Out Bin, Compatible Bin Manufacturer Model Number QTB303GY, QTB303IY, QTB303WT, Mounting Location Frame, Overall Height 5 7/8 in, Overall Length 8 5/8 in, Overall Width 7 3/8 in, Stackable No, Volume Capacity 0.22 cu ft, Bin Color Clear, Bin Inside Depth 5 7/8 in, Bin Inside Height 8 5/8 in, Bin Inside Width 7 3/8 in, Compatible Bin Grainger Part Number 1VH70, 4RR29, 8Y871, Divider Adjustment Increments Not Applicable, Frame Material Thickness Not Applicable, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Yellow (QUS255YL)
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin, 9 Compartments Gray (QTB309GY)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 7-3/4, 23-5/8 (QTB303WT)
- QUANTUM STORAGE SYSTEMS QTB304 Tilt Out Storage Bin- 4 Compartments Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Gray (QTB303GY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, Red (QTB409RD)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- Quantum Storage Systems Tip Out Bins