Shop All Storage Totes & Containers
Quantum Storage Systems
Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H
Mfr # TUB2417-8GY
Zoro # G708613233
product price: $29.19
/ea
Sold in multiples of 6 for $175.14
$175.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 23-3/4 in
- Overall Height 8 in
- Overall Width 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2417-8GY
- Zoro # G708613233
- UPC # 651588006849
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-3/4 in |
Overall Height | 8 in |
Overall Width | 17.25 in |
Details
Color | Gray |
Material | Polypropylene |
Item | Storage Tote |
Description
The TUB2417-8 QuanTub nesting tote is manufactured using FDA/USDA approved injection molded polypropylene making it ideal for use in the food service industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Industrial Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves, Yellow/Black (DXST4500)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16-1/2 in L, 6 in H (DG92060BL)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 12 in H (TUB2417-12GY)
- Quantum Storage Systems Storage Totes & Containers