Shop All Storage Totes & Containers
Quantum Storage Systems
Storage Tote, Blue, Polypropylene, 23-3/4 in L, 17.25 in W, 8 in H
Mfr # TUB2417-8BL
Zoro # G008613209
product price: $26.29
/ea
Sold in multiples of 6 for $157.74
$157.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Overall Length 23-3/4 in
- Overall Height 8 in
- Overall Width 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2417-8BL
- Zoro # G008613209
- UPC # 651588006825
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-3/4 in |
Overall Height | 8 in |
Overall Width | 17.25 in |
Details
Color | Blue |
Material | Polypropylene |
Item | Storage Tote |
Description
Built for conveyor transport, storage and inventory control. Made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36 shelving and conveyor systems. Lids sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV91000RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035CO)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 23-3/4 in L, 17.25 in W, 12 in H (TUB2417-12GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- Quantum Storage Systems Storage Totes & Containers