Shop All Plastic Shelving
Quantum Storage Systems
Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory
Mfr # RPWR72-1836E
Zoro # G6510128
product price: $289.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Overall Height 72
- Number of Shelves 4
- Material Metal/Plastic
- Color Blue/Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # RPWR72-1836E
- Zoro # G6510128
- UPC # 651588047644
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 36 |
Overall Depth | 18 |
Overall Height | 72 |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Item | Storage Shelving |
Shelving Style | Ventilated |
Number of Shelves | 4 |
Material | Metal/Plastic |
Color | Blue/Ivory |
Finish | Anti Bacterial Blue |
Includes | (4) wire frames, (4) plastic wire mats, (4) posts, and (4) packs of split sleeves (4 pairs each) |
Shelf Capacity | 600 lbs |
Capacity | 600 lbs |
Description
Shelving Unit,4-Shlf,18 In.x36 In.x72 In.,Blu/Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 16 Deep (AMG WS-1624)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 74H, Nexelon Finish (PM24367N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black (ST9624B)
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- Quantum Storage Systems Plastic Shelving