Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 8 in H, Blue
Mfr # QUS242BL
Zoro # G608621239
product price: $19.15
/ea
Sold in multiples of 12 for $229.80
$229.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Height 8 in
- Overall Depth 13-5/8 in
- Depth 13-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS242BL
- Zoro # G608621239
- UPC # 651588156865
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 8 in |
Overall Depth | 13-5/8 in |
Depth | 13-5/8 in |
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Description
The QUANTUM - QUS242BL Storage Bin is a sizable storage solution, with an overall depth of 13-5/8 inches and height of 8 inches. This generous size makes it suitable for storing various types of items, providing ample space to keep your belongings organized and accessible. Its dimensions are designed to accommodate a range of objects, making it a versatile choice for different storage needs.
Constructed from durable plastic material, this storage bin offers long-lasting use. The blue color adds a touch of visual interest while also helping to distinguish its contents at a glance. The plastic material is built to withstand regular use without compromising on the bin's structural integrity, ensuring that it maintains its shape and function over time.
As an item specifically made for storage purposes, the QUANTUM - QUS242BL Storage Bin delivers reliable performance in keeping your items neatly stored away. With its robust design and substantial size, this bin can be integrated into various settings where efficient organization is required. It serves as an adequate tool that aids in maintaining orderliness in any workspace or area.
Constructed from durable plastic material, this storage bin offers long-lasting use. The blue color adds a touch of visual interest while also helping to distinguish its contents at a glance. The plastic material is built to withstand regular use without compromising on the bin's structural integrity, ensuring that it maintains its shape and function over time.
As an item specifically made for storage purposes, the QUANTUM - QUS242BL Storage Bin delivers reliable performance in keeping your items neatly stored away. With its robust design and substantial size, this bin can be integrated into various settings where efficient organization is required. It serves as an adequate tool that aids in maintaining orderliness in any workspace or area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Clear (QUS240CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (QSB100RD)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Red (QUS235RD)
- QUANTUM STORAGE SYSTEMS 20 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Clear (QUS221CL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Yellow (QUS241YL)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB810YL)
- Quantum Storage Systems Storage Bins