Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 6 in W, 5 in H, Blue
Mfr # QUS221BL
Zoro # G008621150
original price:
$5.35
2% off
new price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 6 in
- Overall Height 5 in
- Overall Depth 9-1/4 in
- Depth 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS221BL
- Zoro # G008621150
- UPC # 651588156667
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 6 in |
Overall Height | 5 in |
Overall Depth | 9-1/4 in |
Depth | 9-1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Description
The QUANTUM - QUS221BL Storage Bin is a practical storage solution with dimensions that cater to diverse organizational needs. With an overall depth of 9-1/4 inches, height of 5 inches, and width of 6 inches, this bin is suitably sized for storing various items while optimizing space utilization. Its compact size allows it to fit comfortably in numerous locations, making it a versatile choice for different settings.
Constructed from durable plastic material, the QUANTUM - QUS221BL Storage Bin offers long-lasting resilience against wear and tear. The blue color adds a visually appealing touch while also assisting in color-coded organization systems if necessary. This robust construction ensures the bin can hold up under regular use without compromising its structural integrity.
As an individual item purchase, the QUANTUM - QUS221BL Storage Bin provides flexibility for businesses seeking to tailor their storage solutions according to specific requirements. It's designed for compatibility with standard shelving units or other common storage arrangements due to its standardized measurements. This makes it a suitable addition to any setting where reliable and efficient storage options are required.
Constructed from durable plastic material, the QUANTUM - QUS221BL Storage Bin offers long-lasting resilience against wear and tear. The blue color adds a visually appealing touch while also assisting in color-coded organization systems if necessary. This robust construction ensures the bin can hold up under regular use without compromising its structural integrity.
As an individual item purchase, the QUANTUM - QUS221BL Storage Bin provides flexibility for businesses seeking to tailor their storage solutions according to specific requirements. It's designed for compatibility with standard shelving units or other common storage arrangements due to its standardized measurements. This makes it a suitable addition to any setting where reliable and efficient storage options are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Red (QUS221RD)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, 2 PK (QGH800BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Black (QSB102BR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- HONEY-CAN-DO Honey-Can-Do SFT-03072 Medium decorative storage bin with handles - Black (5735246)
- Quantum Storage Systems Storage Bins