Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 6 in H, Yellow
Mfr # QUS241YL
Zoro # G908619851
product price: $19.49
/ea
Sold in multiples of 12 for $233.88
$233.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 6 in
- Overall Depth 13-5/8 in
- Depth 13-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS241YL
- Zoro # G908619851
- UPC # 651588156841
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 6 in |
Overall Depth | 13-5/8 in |
Depth | 13-5/8 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
The QUANTUM - QUS241YL Storage Bin stands at an overall height of 6 inches and has an overall depth of 13-5/8 inches. These dimensions make it suitably sized for a variety of storage needs, capable of accommodating various items while maintaining a compact profile that is designed to optimize your space.
This storage bin comes in a vibrant yellow color, which can aid in categorization or visual identification tasks within your organization system. Constructed from durable plastic material, the QUANTUM - QUS241YL Storage Bin is built to withstand regular use without compromise on its structural integrity.
As the item being discussed is a single storage bin, considerations about package quantity are not applicable. Its compatibility extends across various functions and industries due to its generic design and function as a versatile storage solution. The QUANTUM - QUS241YL Storage Bin serves as a reliable option for those seeking to enhance their organizational systems with robustness and simplicity.
This storage bin comes in a vibrant yellow color, which can aid in categorization or visual identification tasks within your organization system. Constructed from durable plastic material, the QUANTUM - QUS241YL Storage Bin is built to withstand regular use without compromise on its structural integrity.
As the item being discussed is a single storage bin, considerations about package quantity are not applicable. Its compatibility extends across various functions and industries due to its generic design and function as a versatile storage solution. The QUANTUM - QUS241YL Storage Bin serves as a reliable option for those seeking to enhance their organizational systems with robustness and simplicity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- NATIONAL HARDWARE Screw Mounting White (S822-085)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Green (QUS241GN)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (QUS224YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Red (QSB807RD)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (QUS234CL)
- Quantum Storage Systems Storage Bins