Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 6 in H, Green
Mfr # QUS241GN
Zoro # G008646481
product price: $19.49
/ea
Sold in multiples of 12 for $233.88
$233.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 6 in
- Overall Depth 13-5/8 in
- Depth 13-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS241GN
- Zoro # G008646481
- UPC # 651588014981
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 6 in |
Overall Depth | 13-5/8 in |
Depth | 13-5/8 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Bin |
Description
Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- 80/20 2 Hole Inside Gusset (40-4332)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Yellow (QUS241YL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- QUANTUM STORAGE SYSTEMS Oversized Bin, Plastic, 19-7/8 in W, 17-1/2 in H, Gray (QRB206GY)
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container (QGH805MOBCL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB105GN)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- QUANTUM STORAGE SYSTEMS Black All Parts Bin (RNPB1076BK)
- Quantum Storage Systems Storage Bins