Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 16-1/2 in W, 17-1/2 in H, Gray
Mfr # QRB166GY
Zoro # G308646471
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Width 16-1/2 in
- Overall Height 17-1/2 in
- For Use With Rack Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QRB166GY
- Zoro # G308646471
- UPC # 651588191118
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 16-1/2 in |
Overall Height | 17-1/2 in |
Overall Depth | 41-7/8 in |
Depth | 41-7/8 in |
Details
Color | Gray |
Material | Plastic |
Item | Storage Bin |
For Use With | Rack Bin |
Used With Bin or Container Style | Rack Bin |
Description
The QUANTUM - QRB166GY Storage Bin is a sizable storage solution with an overall depth of 41-7/8 inches, a height of 17-1/2 inches, and a width of 16-1/2 inches. These dimensions provide ample space for various items, making it suitable for businesses in need of efficient organization methods. The sizeable nature of this bin allows users to store larger quantities or sizes of goods, contributing to the optimization and streamlining of storage procedures.
Crafted from plastic material, the QRB166GY Storage Bin offers durability and longevity. Its robust construction can withstand regular use without compromising its structural integrity, providing reliable performance over time. This bin comes in a neutral gray color that blends seamlessly into any workspace aesthetic while maintaining its functional purpose.
As an item designed specifically for use with Rack Bins, compatibility is one key feature offered by the QUANTUM - QRB166GY Storage Bin. It integrates smoothly into existing rack systems without requiring additional adjustments or modifications. This characteristic makes it an adequate choice for businesses seeking to enhance their current storage setup with minimal disruption.
Crafted from plastic material, the QRB166GY Storage Bin offers durability and longevity. Its robust construction can withstand regular use without compromising its structural integrity, providing reliable performance over time. This bin comes in a neutral gray color that blends seamlessly into any workspace aesthetic while maintaining its functional purpose.
As an item designed specifically for use with Rack Bins, compatibility is one key feature offered by the QUANTUM - QRB166GY Storage Bin. It integrates smoothly into existing rack systems without requiring additional adjustments or modifications. This characteristic makes it an adequate choice for businesses seeking to enhance their current storage setup with minimal disruption.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED601BL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (QUS210YL)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Blue (QP1887BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (QSB108RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (QUS974BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Blue (QUS221BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Yellow (269683YL)
- Quantum Storage Systems Storage Bins