Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Plastic, 11 in W, 8 in H, Yellow
Mfr # QUS255YL
Zoro # G308610397
product price: $32.79
/ea
Sold in multiples of 4 for $131.16
$131.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 11 in
- Overall Height 8 in
- Overall Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QUS255YL
- Zoro # G308610397
- UPC # 651588157022
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 11 in |
Overall Height | 8 in |
Overall Depth | 16 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
The QUANTUM - QUS255YL Storage Bin is a robust and sizable storage solution, with an overall depth of 16 inches, height of 8 inches, and width of 11 inches. These dimensions provide ample space for storing various items while maintaining a compact footprint that can fit comfortably in most spaces. With its considerable size, this storage bin is designed to accommodate a range of different materials and objects.
Constructed from durable plastic material, the QUS255YL Storage Bin offers longevity and resilience against daily wear and tear. Its yellow color not only adds visual appeal but also aids in visibility when searching for stored items within cluttered environments or dimly lit areas. The strength of the plastic material ensures that the bin maintains its shape even under heavy loads.
As an item specifically designed as a storage bin, it's suitable for businesses looking to organize their workspace effectively. It provides enough room to store various types of items securely while keeping them easily accessible when needed. This makes it adequate for numerous generic use cases where organization and accessibility are paramount.
Constructed from durable plastic material, the QUS255YL Storage Bin offers longevity and resilience against daily wear and tear. Its yellow color not only adds visual appeal but also aids in visibility when searching for stored items within cluttered environments or dimly lit areas. The strength of the plastic material ensures that the bin maintains its shape even under heavy loads.
As an item specifically designed as a storage bin, it's suitable for businesses looking to organize their workspace effectively. It provides enough room to store various types of items securely while keeping them easily accessible when needed. This makes it adequate for numerous generic use cases where organization and accessibility are paramount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- ECONOCO Outrigger Wall Unit (PSOR)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- HUSKY RACK & WIRE Post Corner (V5608)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Green (QUS255GN)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Red (QUS255RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Red (QSB806RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 17-7/8 in L, Blue, 10 PK (K-QSB104BL-10)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Clear (QUS260CL)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Black (STX70109U06C)
- Quantum Storage Systems Storage Bins