Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Slanted Shelf, 36 in W x 18 in D x Gray
Mfr # SLP-A1836
Zoro # G4700601
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Overall Depth 18 in
- Overall Width 36 in
- Includes (2) Slanted Brackets; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # SLP-A1836
- Zoro # G4700601
- UPC # 651588065303
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Material | Steel |
Color | Gray |
Item | Slanted Shelf |
Includes | (2) Slanted Brackets; Mounting Hardware |
Load Capacity per Shelf | 75 lb |
Number of Pieces | 3 |
Includes Mounting Hardware | Yes |
Description
Slanted Shelf, Gray, Load Capacity per Shelf 75 lb, Steel, Overall Depth 18 in, Overall Width 36 in, Mounting Type Hang, Includes Mounting Hardware Yes, Includes (2) Slanted Brackets, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Trapezoid Base (12194)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32CL)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- Quantum Storage Systems Bin Racks