Shop All Bin Shelving
Quantum Storage Systems
Steel, Polypropylene Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Gray
Mfr # WR8-425GY
Zoro # G9925316
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-425GY
- Zoro # G9925316
- UPC # 651588203675
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Depth | 12" |
Bin Width | 11 in |
Shelf Width | 36 in |
Bin Depth | 12 in |
Width | 36 in |
Height | 7 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Bin HxWxD | (21) 7 in x 11 in x 12 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 12 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 12 in, Bin Color Gray, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB425GY, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-604YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-102BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Blue (QPRHA-201BL)
- Quantum Storage Systems Bin Shelving