Shop All Bin Shelving
Quantum Storage Systems
Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 30 in D, 6 Shelves, Blue
Mfr # WR6-973974BL
Zoro # G9935983
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 30 in
- Overall Height 74 in
- Number of Bins 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-973974BL
- Zoro # G9935983
- UPC # 651588077238
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 30 in |
Overall Height | 74 in |
Width | 36 in |
Shelf Width | 36 in |
Bin Width | (4) 16 1/2 in, (9) 11 in |
Bin Depth | 29 7/8 in |
Depth | 30" |
Height | (4) 11 in, (9) 10 in |
Overall WxDxH | 36 in x 30 in x 74 in |
Bin HxWxD | (4) 11 in x 16 1/2 in x 29 7/8 in, (9) 10 in x 11 in x 29 7/8 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (4) 11 in x 16 1/2 in x 29 7/8 in, (9) 10 in x 11 in x 29 7/8 in Bin HxWxD, Bin Height 10 in, 11 in, Bin Front Type Open, Bin Depth 29 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, 16 1/2 in, Includes QUS973BL, QUS974BL, Load Capacity per Shelf 600 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 30 in, Overall Height 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Blue (1239-101BL)
- Quantum Storage Systems Bin Racks