Shop All Bin Shelving
Quantum Storage Systems
Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 7 Shelves, Blue
Mfr # WR7-20-MIXBL
Zoro # G9936001
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 24 in
- Overall Height 74 in
- Number of Bins 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR7-20-MIXBL
- Zoro # G9936001
- UPC # 651588077412
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Bin Depth | 23 7/8 in |
Bin Width | (3) 11 in, (2) 16 1/2 in, (8) 8 1/4 in |
Depth | 24" |
Shelf Width | 36 in |
Width | 36 in |
Height | (2) 11 in, (3) 10 in, (3) 7 in, (8) 7 in |
Bin HxWxD | (2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in |
Overall WxDxH | 36 in x 24 in x 74 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (2) 11 in x 16 1/2 in x 23 7/8 in, (3) 10 in x 11 in x 23 7/8 in, (3) 7 in x 11 in x 23 7/8 in, (4) 9 in x 8 1/4 in x 23 7/8 in, (8) 7 in x 8 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 7 in, 9 in, 10 in, 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, 11 in, 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085269)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 14 in D, 8 Shelves, Blue (WR8-445BL)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Red (1839-108RD)
- Quantum Storage Systems Bin Racks