Shop All Bin Shelving
Quantum Storage Systems
Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Blue
Mfr # WR12-106BL
Zoro # G9898761
product price: $884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 24 in
- Overall Height 74 in
- Number of Bins 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR12-106BL
- Zoro # G9898761
- UPC # 651588073018
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Depth | 24" |
Shelf Width | 36 in |
Bin Width | 6 5/8 in |
Width | 36 in |
Bin Depth | 23 5/8 in |
Height | 4 in |
Overall WxDxH | 36 in x 24 in x 74 in |
Bin HxWxD | (55) 4 in x 6 5/8 in x 23 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 23 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB106BL, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray (30016)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-208BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-208YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-101IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- Quantum Storage Systems Bin Racks