Shop All Bin Shelving
Quantum Storage Systems
Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 21 in D, 8 Shelves, Blue
Mfr # WR8-485BL
Zoro # G9925334
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 21 in
- Overall Height 74 in
- Number of Bins 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-485BL
- Zoro # G9925334
- UPC # 651588204559
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Overall Height | 74 in |
Bin Depth | 20 1/2 in |
Shelf Width | 36 in |
Bin Width | 11 in |
Width | 36 in |
Depth | 21" |
Height | 7 in |
Bin HxWxD | (21) 7 in x 11 in x 20 1/2 in |
Overall WxDxH | 36 in x 21 in x 74 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 20 1/2 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 20 1/2 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB485BL, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GDRP20W)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-208BL)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- Quantum Storage Systems Bin Shelving